Shop NTN
See all product information
Create Account
5217, Double Row Angular Contact Bearing 85 Mm Id X 150 Mm Od X 492 Mm W Open
- Mfr # 5217
- Zoro # G107377323
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
85 mm
Width
49.213 mm
Dynamic Load Capacity (N)
124000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 5217
- Zoro #
- G107377323
- UPC #
- -
- Country of Origin
- Japan
- Dynamic Load Capacity (N)
- 124000
Dimensions
- Bore Dia.
- 85 mm
- Width
- 49.213 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.