5305NR, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open
- Mfr # 5305NR
- Zoro # G107377200
product price:Â
$
70.89
/ea
Key Features
Contact Angle (Degree)
25º
Cage Material
Steel
Type
Angular Contact Ball Bearing
Temp. Range (F)
-40 to 250 Degrees F (-40 to 120 Degrees C)
Dynamic Load Capacity (N)
7300 lbf32500 N32.50 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 5305NR
- Zoro #
- G107377200
- UPC #
- -
- Country of Origin
- Japan
Details
- Contact Angle (Degree)
- 25º
- Cage Material
- Steel
- Type
- Angular Contact Ball Bearing
- Temp. Range (F)
- -40 to 250 Degrees F (-40 to 120 Degrees C)
- Dynamic Load Capacity (N)
- 7300 lbf32500 N32.50 kN
- Bearing Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.