Shop NTN
See all product information
Create Account
56425, Tapered Roller Bearing Cone 425 In Id X 14375 In W
- Mfr # 56425
- Zoro # G507379323
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Dynamic Load Capacity (Lb.)
47000 lbf209000 N209.00 kN
Material
Case Carburized Steel
Type
Cone
Temp. Range (F)
-40 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 56425
- Zoro #
- G507379323
- UPC #
- -
- Country of Origin
- United States
- Dynamic Load Capacity (Lb.)
- 47000 lbf209000 N209.00 kN
- Material
- Case Carburized Steel
- Type
- Cone
- Temp. Range (F)
- -40 Degrees to 250 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.