This item is Discontinued.

Ntn 60 Series Round Bore Standard Medium Deep Groove Radial Ball Bearing, 70mm Bore, 110MM OD 6014ZZ

60 Series Round Bore Standard Medium Deep Groove Radial Ball Bearing, 70mm Bore, 110MM OD (Discontinued)

  • Mfr # 6014ZZ
  • Zoro # G309910069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6014ZZ
Zoro #
G309910069
UPC #
4547359004120
Country of Origin
Japan

Dimensions

Bore Dia.
70 mm
Outside Dia.
110 mm
Width
20 mm

Details

Seal Material
Steel
Temp. Range
Up to 120°C
Seal/Shield Type
Double Sealed
Lubrication
Standard Lubrication
Item
Ball Bearing
Cage Material
Steel

Description

NTN 60 Series Round Bore Standard Medium Deep Groove Radial Ball Bearing, 70 mm Dia Bore, 110 mm OD, 1 Rows, 20 mm W, 38000 N Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.