60 Series Round Bore Standard Medium Deep Groove Radial Ball Bearing, 90mm Bore, 140MM OD

  • Mfr # 6018LLU

  • Zoro # G509910029


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Bore Dia.
90 mm
Cage Material
Steel
Seal/Shield Type
Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6018LLU
Zoro #
G509910029
UPC #
4547359004274
Country of Origin
Japan

Dimensions

Bore Dia.
90 mm
Outside Dia.
140 mm
Width
24 mm

Details

Item
Deep Groove Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Seal on Two Sides
Lubrication
Standard Lubrication
Seal Material
Rubber
Temp. Range
Up to 120°C

Description

NTN 60 Series Round Bore Standard Medium Deep Groove Radial Ball Bearing, 90 mm Dia Bore, 140 mm OD, 1 Rows, 24 mm W, 58000 N Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.