6008LU, RadialDeep Groove Ball Bearing 40 Mm Id X 68 Mm Od X 15 Mm W Single Sealed

  • Mfr # 6008LU

  • Zoro # G907376755


product price:  $46.69
/ea

Key Features

Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Bearing Seal Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6008LU
Zoro #
G907376755
UPC #
-
Country of Origin
Japan

Details

Item
Radial Ball Bearing
Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Bearing Seal Type
Contact
Seal Material
Nitrile Rubber
Static Load Capacity
2590 lbf11500 N11.50 kN
Dynamic Load Capacity (Lb.)
4180 lbf18600 N18.60 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.