6008ZZ, RadialDeep Groove Ball Bearing 40 Mm Id X 68 Mm Od X 15 Mm W Double Shielded
- Mfr # 6008ZZ
- Zoro # G007376877
product price:Â
$
30.19
/ea
Key Features
Type
Round Bore Standard Small
Cage Material
Pressed Steel
Outer Ring Width
15 mm
Dynamic Radial Load Capacity
16,800 N
Outside Diameter
68 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6008ZZ
- Zoro #
- G007376877
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Radial Ball Bearing
- Type
- Round Bore Standard Small
- Cage Material
- Pressed Steel
- Dynamic Radial Load Capacity
- 16,800 N
Dimensions
- Outer Ring Width
- 15 mm
- Outside Diameter
- 68 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.