6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Double Shielded

  • Mfr # 6200ZZ/C3

  • Zoro # G809119276


product price:  $8.79
/ea

Key Features

Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity (Lb.)
1270 lbf5650 N5.65 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6200ZZ/C3
Zoro #
G809119276
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Radial Ball Bearing
Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity (Lb.)
1270 lbf5650 N5.65 kN
Static Load Capacity
535 lbf2390 N2.39 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.