6200L, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Sealed, NTN 6200L
- Mfr # 6200L
- Zoro # G507477357
product price:Â
$
9.15
/ea
Key Features
System of Measurement
Metric
Cage Material
Steel
Temp. Range
Up to 120 Degrees C
Seal Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6200L
- Zoro #
- G507477357
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Cage Material
- Steel
- Temp. Range
- Up to 120 Degrees C
- Seal Material
- Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.