Shop NTN
See all product information
Create Account
6206LLBNR, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Sealed
Mfr # 6206LLBNR
Zoro # G507381791
product price:Â $22.29
/eaKey Features
Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Bearing Seal Type
Non-Contact
Static Load Capacity
2540 lbf11300 N11.30 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6206LLBNR
- Zoro #
- G507381791
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Cage Material
- Steel
- Bearing Material
- Steel
- Bearing Seal Type
- Non-Contact
- Static Load Capacity
- 2540 lbf11300 N11.30 kN
- Seal Material
- Nitrile Rubber
- Temp. Range
- -40 to 250 ºF
- Dynamic Load Capacity (Lb.)
- 4850 lbf21600 N21.60 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.