Shop NTN
See all product information
Create Account
6214, RadialDeep Groove Ball Bearing 70 Mm Id X 125 Mm Od X 24 Mm W Open
- Mfr # 6214
- Zoro # G007380676
product price:Â
$
90.89
/ea
Key Features
Dynamic Radial Load Capacity
10715
Outer Ring Width
0.9449 in
Static Radial Load Capacity
8415
Outside Diameter
4.9213 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6214
- Zoro #
- G007380676
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 10715
- Static Radial Load Capacity
- 8415
Dimensions
- Outer Ring Width
- 0.9449 in
- Outside Diameter
- 4.9213 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.