Shop NTN
See all product information
Create Account
6214ZZ, RadialDeep Groove Ball Bearing 70 Mm Id X 125 Mm Od X 24 Mm W Double Shielded
- Mfr # 6214ZZ
- Zoro # G207380698
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Type
Round Bore Standard Medium
Cage Material
Pressed Steel
Dynamic Radial Load Capacity
62,000 N
Outer Ring Width
24 mm
Outside Diameter
125 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6214ZZ
- Zoro #
- G207380698
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 24 mm
- Outside Diameter
- 125 mm
Details
- Item
- Radial Ball Bearing
- Type
- Round Bore Standard Medium
- Cage Material
- Pressed Steel
- Dynamic Radial Load Capacity
- 62,000 N
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.