6219 C3, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open
- Mfr # 6219 C3
- Zoro # G107382198
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove Ball Bearing
Cage Material
Pressed Steel
Bearing Material
Through Hardened Steel
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Radial Load Capacity
27,203 lbf, 121,000 N, 121.00 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6219 C3
- Zoro #
- G107382198
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Deep Groove Ball Bearing
- Cage Material
- Pressed Steel
- Bearing Material
- Through Hardened Steel
- Temp. Range
- -40 Degrees to 250 Degrees F
- Dynamic Radial Load Capacity
- 27,203 lbf, 121,000 N, 121.00 kN
- Static Radial Load Capacity
- 18435 lbf82000 N82.00 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.