
6300 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm, Sealed
Mfr # 6301RS
Zoro # G111312723
product price: $17.19
/ea
Sold in multiples of 2 for $34.38
Key Features
Bore Dia.
12 mm
Seal Material
Rubber
Cage Material
Steel
Seal/Shield Type
Single Sealed
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6301RS
Zoro #
G111312723
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
12 mm
Width
12 mm
Outside Dia.
37 mm
Details
Seal Material
Rubber
Cage Material
Steel
Seal/Shield Type
Single Sealed
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Item
Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.