6321, RadialDeep Groove Ball Bearing 105 Mm Id X 225 Mm Od X 49 Mm W Open
- Mfr # 6321
- Zoro # G407376811
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-20 Degrees to 390 Degrees F
Dynamic Radial Load Capacity
45860 lbf204000 N204.00 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6321
- Zoro #
- G407376811
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Deep Groove Ball Bearing
- Cage Material
- Steel
- Bearing Material
- Steel
- Temp. Range
- -20 Degrees to 390 Degrees F
- Dynamic Radial Load Capacity
- 45860 lbf204000 N204.00 kN
- Static Radial Load Capacity
- 34390 lbf153000 N153.00 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.