Shop NTN
See all product information
Create Account
6330L1C3, RadialDeep Groove Ball Bearing 150 Mm Id X 320 Mm Od X 65 Mm W Open
- Mfr # 6330L1C3
- Zoro # G607378226
product price:Â
$
3,221.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove Ball Bearing
Cage Material
Brass
Bearing Material
Through Hardened Steel
Temp. Range
-40 Degrees to 250 Degrees F
Static Radial Load Capacity
63849 lbf284000 N284.00 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6330L1C3
- Zoro #
- G607378226
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Deep Groove Ball Bearing
- Cage Material
- Brass
- Bearing Material
- Through Hardened Steel
- Temp. Range
- -40 Degrees to 250 Degrees F
- Static Radial Load Capacity
- 63849 lbf284000 N284.00 kN
- Dynamic Radial Load Capacity
- 68,570 lbf, 305,000 N, 285.00 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.