This item is Discontinued.

Ntn 68 Series Round Bore Thin Medium Deep Groove Radial Ball Bearing, 80mm Bore, 100mm OD 6816LLU

68 Series Round Bore Thin Medium Deep Groove Radial Ball Bearing, 80mm Bore, 100mm OD (Discontinued)

  • Mfr # 6816LLU
  • Zoro # G809908771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6816LLU
Zoro #
G809908771
UPC #
4547359586145
Country of Origin
Japan

Dimensions

Bore Dia.
80 mm
Outside Dia.
100 mm
Width
10 mm

Details

Item
Deep Groove Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Seal on Two Sides
Seal Material
Rubber
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication

Description

NTN 68 Series Round Bore Thin Medium Deep Groove Radial Ball Bearing, 80 mm Dia Bore, 100 mm OD, 1 Rows, 10 mm W, 13300 N Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.