Shop NTN
See all product information
Create Account
6806, RadialDeep Groove Ball Bearing 30 Mm Id X 42 Mm Od X 7 Mm W Open
- Mfr # 6806
- Zoro # G407380894
product price:Â
$
70.15
/ea
Key Features
Type
Round Bore Thin Small
Cage Material
Pressed Steel
Outside Diameter
42 mm
Dynamic Radial Load Capacity
4700 N
Outer Ring Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6806
- Zoro #
- G407380894
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Round Bore Thin Small
- Cage Material
- Pressed Steel
- Dynamic Radial Load Capacity
- 4700 N
Dimensions
- Outside Diameter
- 42 mm
- Outer Ring Width
- 7 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.