69 Series Round Bore Standard Medium Deep Groove Radial Ball Bearing, 70mm Bore, 100mm OD

  • Mfr # 6914ZZ

  • Zoro # G509910012


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Cage Material
Steel
Bore Dia.
70 mm
Seal/Shield Type
Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6914ZZ
Zoro #
G509910012
UPC #
4547359006988
Country of Origin
Japan

Dimensions

Bore Dia.
70 mm
Outside Dia.
100 mm
Width
16 mm

Details

Item
Deep Groove Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Cage Material
Steel
Seal/Shield Type
Seal on Two Sides
Seal Material
Steel
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C

Description

NTN 69 Series Round Bore Standard Medium Deep Groove Radial Ball Bearing, 70 mm Dia Bore, 100 mm OD, 1 Rows, 16 mm W, 23700 N Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.