7005CG/GNP4, Angular Contact Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Open
- Mfr # 7005CG/GNP4
- Zoro # G007377232
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
15 Degrees
Bore Dia.
25 mm
Outside Dia.
47 mm
Width
12 mm
Cage Material
Hard Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 7005CG/GNP4
- Zoro #
- G007377232
- UPC #
- -
- Country of Origin
- Japan
- Item
- Angular Contact Bearing
- Contact Angle (Degree)
- 15 Degrees
- Cage Material
- Hard Fiber
- Bearing Type
- Ball Bearing
- Lubrication
- Standard Lubrication
Dimensions
- Bore Dia.
- 25 mm
- Outside Dia.
- 47 mm
- Width
- 12 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.