7MP-6311M2C4P6, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open
- Mfr # 7MP-6311M2C4P6
- Zoro # G007378949
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove Ball Beari
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Radial Load Capacity
17870 lbf 79500 N 79.50 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 7MP-6311M2C4P6
- Zoro #
- G007378949
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Radial Ball Bearing
- Type
- Deep Groove Ball Beari
- Cage Material
- Steel
- Bearing Material
- Steel
- Temp. Range
- -40 Degrees to 250 Degrees F
- Dynamic Radial Load Capacity
- 17870 lbf 79500 N 79.50 kN
- Static Radial Load Capacity
- 10110 lbf45000 N45.00 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.