Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 12V DC

  • Mfr # ND3L-12-20-100-IP65-A206

  • Zoro # G207868066


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
20:1
Housing Material
Aluminum
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Rated Load
112 lb
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-20-100-IP65-A206
Zoro #
G207868066
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
100 mm
Retracted Length
205 mm

Details

Gear Ratio
20:1
Item
Actuator
Housing Material
Aluminum
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Rated Load
112 lb
Voltage
12V DC
Full Load Amps
3.2 A
Gear Case Type
Aluminum
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Duty Cycle
25 %
Enclosure Type
IP54
Drive System Type
Gear
Speed @ Rated Load
12.3 mm/sec
Limit Switch Type
Preset
Speed at No Load
1.72 in/sec
System of Measurement
Metric
Operating Temperature - Minimum
-13 Degrees F
Nut Material
Plastic
Load Capacity
112 lbf
Gear Material
Aluminum
Enclosure IP Rating
IP65
Speed at Full Load
0.21 in/sec
Operating Temperature - Maximum
149 Degrees F
Includes Capacitor
Capacitor Included
Series
ND3L
Motor Type
Permanent Magnet
Full Load Current
3.2 A
Limit Switch Setting
Fixed

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 100 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 205 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.