Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 12V DC

  • Mfr # ND3L-12-20-150P-IP65-A291

  • Zoro # G311799171


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Drive System Type
Gear
Full Load Amps
3.2 A
Full Load Current
3.2 A
Enclosure IP Rating
IP65
Load Capacity
112 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-20-150P-IP65-A291
Zoro #
G311799171
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Retracted Length
289 mm
Stroke Length
150 mm
Overall Width
1.653 in

Details

Drive System Type
Gear
Full Load Amps
3.2 A
Full Load Current
3.2 A
Enclosure IP Rating
IP65
Item
Actuator
Load Capacity
112 lbf
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Rated Load
112 lb
Speed @ Rated Load
12.3 mm/sec
Limit Switch Type
Preset
Housing Material
Aluminum
Includes Capacitor
Capacitor Included
Gear Ratio
20:1
Limit Switch Setting
Fixed
Feedback Signal
Potentiometer
Motor Type
Permanent Magnet
Operating Temperature - Minimum
-13 Degrees F
Voltage
12V DC
Operating Temperature - Maximum
149 Degrees F
Series
ND3L
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Gear Material
Aluminum
Gear Case Type
Aluminum
System of Measurement
Metric
Speed at Full Load
0.21 in/sec
Speed at No Load
1.72 in/sec
Nut Material
Plastic
Duty Cycle
25 %
Enclosure Type
IP54

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 150 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 289 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.