Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 12V DC

  • Mfr # ND3L-12-20-200-IP65-A308

  • Zoro # G911799175


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
3.2 A
Enclosure Type
IP54
Enclosure IP Rating
IP65
Housing Material
Aluminum
Speed at Full Load
0.21 in/sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-20-200-IP65-A308
Zoro #
G911799175
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Retracted Length
307 mm
Stroke Length
200 mm

Details

Full Load Amps
3.2 A
Enclosure Type
IP54
Enclosure IP Rating
IP65
Housing Material
Aluminum
Speed at Full Load
0.21 in/sec
Nut Material
Plastic
System of Measurement
Metric
Rated Load
112 lb
Item
Actuator
Load Capacity
112 lbf
Limit Switch Setting
Fixed
Voltage
12V DC
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Speed @ Rated Load
12.3 mm/sec
Gear Material
Aluminum
Includes Capacitor
Capacitor Included
Gear Case Type
Aluminum
Operating Temperature - Minimum
-13 Degrees F
Duty Cycle
25 %
Drive System Type
Gear
Series
ND3L
Full Load Current
3.2 A
Operating Temperature - Maximum
149 Degrees F
Limit Switch Type
Preset
Gear Ratio
20:1
Speed at No Load
1.72 in/sec
Motor Type
Permanent Magnet

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 200 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 307 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.