Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 12V DC

  • Mfr # ND3L-12-20-200P-IP65-A343

  • Zoro # G307868065


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
20:1
Housing Material
Aluminum
Limit Switch Type
Preset
Gear Case Type
Aluminum
Stroke Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-20-200P-IP65-A343
Zoro #
G307868065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
200 mm
Retracted Length
341 mm
Overall Width
1.653 in

Details

Gear Ratio
20:1
Housing Material
Aluminum
Item
Actuator
Limit Switch Type
Preset
Gear Case Type
Aluminum
Duty Cycle
25 %
Full Load Amps
1.6 A
Enclosure Type
IP54
Voltage
12V DC
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Feedback Signal
Potentiometer
Speed @ Rated Load
12.3 mm/sec
Rated Load
112 lb
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Drive System Type
Gear
Operating Temperature - Maximum
149 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Series
ND3L
Full Load Current
1.6 A
System of Measurement
Metric
Speed at Full Load
0.21 in/sec
Motor Type
Permanent Magnet
Limit Switch Setting
Fixed
Includes Capacitor
Capacitor Included
Load Capacity
112 lbf
Enclosure IP Rating
IP65
Nut Material
Plastic
Gear Material
Aluminum
Speed at No Load
1.72 in/sec

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 200 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 1.6 A, Retracted Length 341 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.