Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 12V DC

  • Mfr # ND3L-12-20-250P-IP65-A393

  • Zoro # G211799172


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Rated Load
112 lb
Includes Capacitor
Capacitor Included
Retracted Length
391 mm
Full Load Amps
3.2 A
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-20-250P-IP65-A393
Zoro #
G211799172
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Retracted Length
391 mm
Overall Width
1.653 in
Stroke Length
250 mm

Details

Rated Load
112 lb
Includes Capacitor
Capacitor Included
Full Load Amps
3.2 A
Housing Material
Aluminum
Operating Temperature - Minimum
-13 Degrees F
System of Measurement
Metric
Operating Temperature - Maximum
149 Degrees F
Full Load Current
3.2 A
Gear Ratio
20:1
Nut Material
Plastic
Voltage
12V DC
Limit Switch Setting
Fixed
Gear Material
Aluminum
Load Capacity
112 lbf
Speed at Full Load
0.21 in/sec
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Drive System Type
Gear
Speed at No Load
1.72 in/sec
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Enclosure Type
IP54
Motor Type
Permanent Magnet
Gear Case Type
Aluminum
Series
ND3L
Speed @ Rated Load
12.3 mm/sec
Limit Switch Type
Preset
Item
Actuator
Duty Cycle
25 %
Enclosure IP Rating
IP65

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 250 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 391 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.