Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 24V DC

  • Mfr # ND3L-24-20-100-IP65-A206

  • Zoro # G607868055


product price: $150.25
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Gear Ratio
20:1
Limit Switch Type
Preset
Full Load Amps
1.6 A
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-24-20-100-IP65-A206
Zoro #
G607868055
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
100 mm
Retracted Length
205 mm

Details

Item
Actuator
Housing Material
Aluminum
Gear Ratio
20:1
Limit Switch Type
Preset
Full Load Amps
1.6 A
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Gear Case Type
Aluminum
Enclosure Type
IP54
Duty Cycle
25 %
Voltage
24V DC
Drive System Type
Gear
Rated Load
112 lb
Speed @ Rated Load
12.3 mm/sec
Operating Temperature - Minimum
-13 Degrees F
Enclosure IP Rating
IP65
Motor Type
Permanent Magnet
Limit Switch Setting
Fixed
Gear Material
Aluminum
System of Measurement
Metric
Series
ND3L
Includes Capacitor
Capacitor Included
Load Capacity
112 lbf
Nut Material
Plastic
Speed at Full Load
0.21 in/sec
Operating Temperature - Maximum
149 Degrees F
Speed at No Load
1.72 in/sec
Full Load Current
1.6 A

Description

Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 100 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 1.6 A, Retracted Length 205 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.