Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 24V DC

  • Mfr # ND3L-24-20-100P-IP65-A241

  • Zoro # G707868054


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
20:1
Housing Material
Aluminum
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Feedback Signal
Potentiometer
Duty Cycle
25 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-24-20-100P-IP65-A241
Zoro #
G707868054
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
100 mm
Retracted Length
239 mm

Details

Item
Actuator
Gear Ratio
20:1
Housing Material
Aluminum
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Feedback Signal
Potentiometer
Duty Cycle
25 %
Speed @ Rated Load
12.3 mm/sec
Enclosure Type
IP54
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Drive System Type
Gear
Voltage
24V DC
Limit Switch Type
Preset
Rated Load
112 lb
Full Load Amps
1.6 A
Gear Case Type
Aluminum
Operating Temperature - Minimum
-13 Degrees F
Load Capacity
112 lbf
Operating Temperature - Maximum
149 Degrees F
Full Load Current
1.6 A
Series
ND3L
Gear Material
Aluminum
Nut Material
Plastic
Motor Type
Permanent Magnet
Limit Switch Setting
Fixed
Speed at No Load
1.72 in/sec
Enclosure IP Rating
IP65
Includes Capacitor
Capacitor Included
System of Measurement
Metric
Speed at Full Load
0.21 in/sec

Description

Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 100 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 1.6 A, Retracted Length 239 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.