Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 225 lbf, 12V DC

  • Mfr # ND36LM-12-40-100-IP65-A229

  • Zoro # G307868072


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
40:1
Enclosure Type
IP66/IP69K
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Gear Case Type
Aluminum
Duty Cycle
20 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND36LM-12-40-100-IP65-A229
Zoro #
G307868072
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
100 mm
Retracted Length
229 mm

Details

Item
Actuator
Gear Ratio
40:1
Enclosure Type
IP66/IP69K
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Gear Case Type
Aluminum
Duty Cycle
20 %
Voltage
12V DC
Limit Switch Type
Preset
Rated Load
225 lb
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu
Drive System Type
Gear
Speed @ Rated Load
4.6 mm/sec
Full Load Amps
2.4 A
Operating Temperature - Maximum
149 Degrees F
Full Load Current
2.4 A
Gear Material
Aluminum
Speed at Full Load
0.18 in/sec
Series
ND36LM
Limit Switch Setting
Fixed
Motor Type
Permanent Magnet
System of Measurement
Inch, Metric
Includes Capacitor
Capacitor Included
Enclosure IP Rating
IP66/IP69K
Nut Material
Plastic
Load Capacity
225 lbf

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 225 lbf, Stroke Length 100 mm, Speed at Full Load 0.18 in/sec, Duty Cycle 20 Percent, Full Load Current 2.4 A, Retracted Length 229 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP66/IP69K, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Standards CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.