Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 225 lbf, 12V DC

  • Mfr # ND3L-12-40-150-IP65-A256

  • Zoro # G507868100


product price: $152.96
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Gear Ratio
40:1
Drive System Type
Gear
Gear Case Type
Aluminum
Duty Cycle
25 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-40-150-IP65-A256
Zoro #
G507868100
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
150 mm
Retracted Length
255 mm

Details

Housing Material
Aluminum
Item
Actuator
Gear Ratio
40:1
Drive System Type
Gear
Gear Case Type
Aluminum
Duty Cycle
25 %
Full Load Amps
3.2 A
Enclosure Type
IP54
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Rated Load
225 lb
Speed @ Rated Load
5.5 mm/sec
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Limit Switch Type
Preset
Voltage
12V DC
Load Capacity
225 lbf
Nut Material
Plastic
Includes Capacitor
Capacitor Included
Gear Material
Aluminum
Operating Temperature - Maximum
149 Degrees F
Speed at No Load
1.72 in/sec
Series
ND3L
Limit Switch Setting
Fixed
System of Measurement
Metric
Full Load Current
3.2 A
Enclosure IP Rating
IP65
Motor Type
Permanent Magnet
Speed at Full Load
0.21 in/sec
Operating Temperature - Minimum
-13 Degrees F

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 225 lbf, Stroke Length 150 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 255 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.