Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 225 lbf, 12V DC

  • Mfr # ND3L-12-40-200-IP65-A308

  • Zoro # G507868087


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Gear Ratio
40:1
Enclosure Type
IP54
Gear Case Type
Aluminum
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-40-200-IP65-A308
Zoro #
G507868087
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
200 mm
Retracted Length
307 mm

Details

Item
Actuator
Housing Material
Aluminum
Gear Ratio
40:1
Enclosure Type
IP54
Gear Case Type
Aluminum
Voltage
12V DC
Rated Load
225 lb
Drive System Type
Gear
Full Load Amps
3.2 A
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Speed @ Rated Load
5.5 mm/sec
Limit Switch Type
Preset
Duty Cycle
25 %
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Motor Type
Permanent Magnet
Full Load Current
3.2 A
Nut Material
Plastic
Speed at No Load
1.72 in/sec
Load Capacity
225 lbf
Enclosure IP Rating
IP65
Operating Temperature - Minimum
-13 Degrees F
Gear Material
Aluminum
Speed at Full Load
0.21 in/sec
Series
ND3L
Operating Temperature - Maximum
149 Degrees F
System of Measurement
Metric
Limit Switch Setting
Fixed
Includes Capacitor
Capacitor Included

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 225 lbf, Stroke Length 200 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 307 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.