Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 225 lbf, 12V DC

  • Mfr # ND3L-12-40-250-IP65-A358

  • Zoro # G007868099


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
40:1
Housing Material
Aluminum
Gear Case Type
Aluminum
Voltage
12V DC
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-40-250-IP65-A358
Zoro #
G007868099
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
250 mm
Retracted Length
357 mm

Details

Item
Actuator
Gear Ratio
40:1
Housing Material
Aluminum
Gear Case Type
Aluminum
Voltage
12V DC
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Enclosure Type
IP54
Rated Load
225 lb
Duty Cycle
25 %
Speed @ Rated Load
5.5 mm/sec
Limit Switch Type
Preset
Full Load Amps
3.2 A
Drive System Type
Gear
Motor Type
Permanent Magnet
Speed at Full Load
0.21 in/sec
Series
ND3L
Load Capacity
225 lbf
System of Measurement
Metric
Nut Material
Plastic
Gear Material
Aluminum
Limit Switch Setting
Fixed
Speed at No Load
1.72 in/sec
Includes Capacitor
Capacitor Included
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
149 Degrees F
Full Load Current
3.2 A
Enclosure IP Rating
IP65

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 225 lbf, Stroke Length 250 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 357 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.