Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 225 lbf, 12V DC

  • Mfr # ND3L-12-40-300-IP65-A408

  • Zoro # G407868095


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
40:1
Housing Material
Aluminum
Gear Case Type
Aluminum
Duty Cycle
25 %
Drive System Type
Gear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-40-300-IP65-A408
Zoro #
G407868095
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
300 mm
Retracted Length
407 mm

Details

Item
Actuator
Gear Ratio
40:1
Housing Material
Aluminum
Gear Case Type
Aluminum
Duty Cycle
25 %
Drive System Type
Gear
Rated Load
225 lb
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Limit Switch Type
Preset
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Speed @ Rated Load
5.5 mm/sec
Full Load Amps
3.2 A
Voltage
12V DC
Enclosure Type
IP54
Speed at Full Load
0.21 in/sec
Limit Switch Setting
Fixed
Series
ND3L
Enclosure IP Rating
IP65
Includes Capacitor
Capacitor Included
Motor Type
Permanent Magnet
Gear Material
Aluminum
Operating Temperature - Minimum
-13 Degrees F
System of Measurement
Metric
Speed at No Load
1.72 in/sec
Nut Material
Plastic
Full Load Current
3.2 A
Operating Temperature - Maximum
149 Degrees F
Load Capacity
225 lbf

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 225 lbf, Stroke Length 300 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 407 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.