Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 225 lbf, 12V DC

  • Mfr # ND3L-12-40-50P-IP65-A191

  • Zoro # G807868091


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
40:1
Housing Material
Aluminum
Voltage
12V DC
Full Load Amps
3.2 A
Rated Load
225 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-40-50P-IP65-A191
Zoro #
G807868091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
50 mm
Retracted Length
189 mm
Overall Width
1.653 in

Details

Item
Actuator
Gear Ratio
40:1
Housing Material
Aluminum
Voltage
12V DC
Full Load Amps
3.2 A
Rated Load
225 lb
Limit Switch Type
Preset
Feedback Signal
Potentiometer
Gear Case Type
Aluminum
Speed @ Rated Load
5.5 mm/sec
Drive System Type
Gear
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Duty Cycle
25 %
Enclosure Type
IP54
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Operating Temperature - Minimum
-13 Degrees F
Motor Type
Permanent Magnet
Operating Temperature - Maximum
149 Degrees F
Nut Material
Plastic
Gear Material
Aluminum
Enclosure IP Rating
IP65
Speed at Full Load
0.21 in/sec
Includes Capacitor
Capacitor Included
System of Measurement
Metric
Load Capacity
225 lbf
Series
ND3L
Limit Switch Setting
Fixed
Full Load Current
3.2 A
Speed at No Load
1.72 in/sec

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 225 lbf, Stroke Length 50 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 189 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.