Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 34 lbf, 12V DC

  • Mfr # ND3L-12-5-100-IP65-A206

  • Zoro # G307868089


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
5:1
Housing Material
Aluminum
Drive System Type
Gear
Stroke Length
100 mm
Max. Ambient Temp.
65 Degrees C/149 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-5-100-IP65-A206
Zoro #
G307868089
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
100 mm
Retracted Length
205 mm

Details

Item
Actuator
Gear Ratio
5:1
Housing Material
Aluminum
Drive System Type
Gear
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Gear Case Type
Aluminum
Speed @ Rated Load
36.5 mm/sec
Full Load Amps
3.2 A
Duty Cycle
25 %
Rated Load
33 lb
Limit Switch Type
Preset
Voltage
12V DC
Enclosure Type
IP54
Operating Temperature - Minimum
-13 Degrees F
Load Capacity
34 lbf
Gear Material
Aluminum
Includes Capacitor
Capacitor Included
System of Measurement
Metric
Full Load Current
3.2 A
Speed at Full Load
0.21 in/sec
Enclosure IP Rating
IP65
Speed at No Load
1.72 in/sec
Nut Material
Plastic
Limit Switch Setting
Fixed
Series
ND3L
Operating Temperature - Maximum
149 Degrees F
Motor Type
Permanent Magnet

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 34 lbf, Stroke Length 100 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 205 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.