Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 34 lbf, 12V DC

  • Mfr # ND3L-12-5-150P-IP65-A291

  • Zoro # G507868070


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
5:1
Housing Material
Aluminum
Limit Switch Type
Preset
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Gear Case Type
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-5-150P-IP65-A291
Zoro #
G507868070
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
150 mm
Retracted Length
289 mm
Overall Width
1.653 in

Details

Item
Actuator
Gear Ratio
5:1
Housing Material
Aluminum
Limit Switch Type
Preset
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Gear Case Type
Aluminum
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Rated Load
33 lb
Duty Cycle
25 %
Voltage
12V DC
Drive System Type
Gear
Enclosure Type
IP54
Full Load Amps
3.2 A
Feedback Signal
Potentiometer
Speed @ Rated Load
36.5 mm/sec
Gear Material
Aluminum
Operating Temperature - Minimum
-13 Degrees F
Series
ND3L
Includes Capacitor
Capacitor Included
Operating Temperature - Maximum
149 Degrees F
Full Load Current
3.2 A
System of Measurement
Metric
Nut Material
Plastic
Speed at No Load
1.72 in/sec
Limit Switch Setting
Fixed
Motor Type
Permanent Magnet
Load Capacity
34 lbf
Speed at Full Load
0.21 in/sec
Enclosure IP Rating
IP65

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 34 lbf, Stroke Length 150 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 289 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.