Zoro Homepage

Actuator, 34 lbf, 12V DC

  • Mfr # ND3L-12-5-300P-IP65-A443

  • Zoro # G911799168


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Series
ND3L
Housing Material
Aluminum
Drive System Type
Gear
Retracted Length
441 mm
Max. Ambient Temp.
65 Degrees C/149 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-5-300P-IP65-A443
Zoro #
G911799168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Retracted Length
441 mm
Overall Width
1.653 in
Stroke Length
300 mm

Details

Series
ND3L
Housing Material
Aluminum
Drive System Type
Gear
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Limit Switch Type
Preset
Enclosure Type
IP54
Speed at Full Load
0.21 in/sec
Gear Ratio
5:1
Feedback Signal
Potentiometer
Nut Material
Plastic
Limit Switch Setting
Fixed
Enclosure IP Rating
IP65
Rated Load
33 lb
Full Load Current
3.2 A
Motor Type
Permanent Magnet
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Includes Capacitor
Capacitor Included
Voltage
12V DC
Item
Actuator
Gear Material
Aluminum
Load Capacity
34 lbf
Duty Cycle
25 %
Speed at No Load
1.72 in/sec
Operating Temperature - Maximum
149 Degrees F
Speed @ Rated Load
36.5 mm/sec
System of Measurement
Metric
Operating Temperature - Minimum
-13 Degrees F
Gear Case Type
Aluminum
Full Load Amps
3.2 A

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 34 lbf, Stroke Length 300 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 441 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.