Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 34 lbf, 12V DC

  • Mfr # ND3L-12-5-50-IP65-A155

  • Zoro # G207868097


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Gear Ratio
5:1
Duty Cycle
25 %
Enclosure Type
IP54
Stroke Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-5-50-IP65-A155
Zoro #
G207868097
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
50 mm
Retracted Length
155 mm

Details

Housing Material
Aluminum
Gear Ratio
5:1
Item
Actuator
Duty Cycle
25 %
Enclosure Type
IP54
Drive System Type
Gear
Rated Load
33 lb
Speed @ Rated Load
36.5 mm/sec
Gear Case Type
Aluminum
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Full Load Amps
3.2 A
Limit Switch Type
Preset
Voltage
12V DC
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Operating Temperature - Minimum
-13 Degrees F
Limit Switch Setting
Fixed
Enclosure IP Rating
IP65
Operating Temperature - Maximum
149 Degrees F
System of Measurement
Metric
Speed at No Load
1.72 in/sec
Series
ND3L
Gear Material
Aluminum
Nut Material
Plastic
Load Capacity
34 lbf
Includes Capacitor
Capacitor Included
Motor Type
Permanent Magnet
Speed at Full Load
0.21 in/sec
Full Load Current
3.2 A

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 34 lbf, Stroke Length 50 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 155 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.