Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Bearing, 40 Deg, 105mm Bore, 225 OD

  • Mfr # 7321BG

  • Zoro # G6826154


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
105 mm
Outside Dia.
225 mm
Width
49 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7321BG
Zoro #
G6826154
UPC #
454735945363
Country of Origin
Japan

Dimensions

Bore Dia.
105 mm
Outside Dia.
225 mm
Width
49 mm
Overall Width
49 mm
Bore Diameter
105 mm
Outside Diameter
225 mm
Housing Fillet Radius
1.1 mm
Shaft Fillet Radius
0.118 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Steel
Temp. Range (F)
-13 to 250
Static Load Capacity (Lb.)
43,500 lb
Static Load Capacity (N)
193,498 N
Dynamic Load Capacity (Lb.)
45,500 lb
ABEC Tolerance
1
Max. RPM
2,900 RPM
Dynamic Load Capacity (N)
202,394 N
Maximum Speed
2,900 RPM
Bearing Industry Number
7321
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
202,000 N
Minimum Temperature
-40 Degrees C
Finish
Chrome Plated
Ring Material Grade
AISI 52100
ABEC Rating
1
System of Measurement
Metric
Lubricant Material
Grease, Oil
Standards
ISO Certified
Static Radial Load Capacity
194,000 N
Contact Angle
40 Degrees
Matched Bearing Type
Not Matched/Single Bearing
ISO Rating
Class 0
Maximum Temperature
120 Degrees C
Cage Type
Pressed
Closure
Open
Contact Bearing Type
Angular Contact
Number of Rows
One
Ring Material
Alloy Steel

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7321, Bore Diameter 105 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 225 mm, Overall Width 49 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.