Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 110mm Bore, 200 OD 7222BL1G

Angular Bearing, 40 Deg, 110mm Bore, 200 OD (Discontinued)

  • Mfr # 7222BL1G
  • Zoro # G1421646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7222BL1G
Zoro #
G1421646
UPC #
4547359447125
Country of Origin
Japan

Dimensions

Bore Dia.
110mm
Outside Dia.
200mm
Width
38mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Max. RPM
3000
Static Load Capacity (Lb.)
32,500
Dynamic Load Capacity (N)
153,464
ABEC Tolerance
1
Temp. Range (F)
-13 to 250
Static Load Capacity (N)
144,567
Dynamic Load Capacity (Lb.)
34,500

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.