Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 110mm Bore, 240 OD 7322BL1G

Angular Bearing, 40 Deg, 110mm Bore, 240 OD (Discontinued)

  • Mfr # 7322BL1G
  • Zoro # G0640184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7322BL1G
Zoro #
G0640184
UPC #
4547359453805
Country of Origin
Japan

Dimensions

Bore Dia.
110mm
Outside Dia.
240mm
Width
50mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Dynamic Load Capacity (N)
4410
Static Load Capacity (N)
70,000
Static Load Capacity (Lb.)
51,000
ABEC Tolerance
1
Dynamic Load Capacity (Lb.)
51,000
Temp. Range (F)
-13 to 250
Max. RPM
2700

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.