Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 120mm Bore, 215 OD 7224BG

Angular Bearing, 40 Deg, 120mm Bore, 215 OD (Discontinued)

  • Mfr # 7224BG
  • Zoro # G0538867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7224BG
Zoro #
G0538867
UPC #
454735944731
Country of Origin
Japan

Dimensions

Bore Dia.
120 mm
Outside Dia.
215 mm
Width
40 mm
Outside Diameter
215 mm
Shaft Fillet Radius
0.082 mm
Housing Fillet Radius
1.1 mm
Bore Diameter
120 mm
Overall Width
40 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Temp. Range (F)
-13 to 250
Static Load Capacity (Lb.)
36,500
Dynamic Load Capacity (Lb.)
37,000
Dynamic Load Capacity (N)
4410
Static Load Capacity (N)
70,000
ABEC Tolerance
1
Max. RPM
2,800 RPM
Closure
Open
ABEC Rating
1
Lubricant Material
Grease, Oil
Number of Rows
One
Minimum Temperature
-40 Degrees C
Bearing Type
Single Bearing
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
165,000 N
Contact Bearing Type
Angular Contact
ISO Rating
Class 0
Cage Material & Brand
Brass : NTN
Ring Material
Alloy Steel
Ring Material Grade
AISI 52100
Maximum Speed
2,800 RPM
Maximum Temperature
120 Degrees C
Brand & Part Number for Bearing Industry Number
NTN 7224BG
System of Measurement
Metric
Contact Angle
40 Degrees
Matched Bearing Type
Not Matched/Single Bearing
Bearing Industry Number
7224
Finish
Chrome Plated
Cage Type
Machined
Standards
ISO Certified
Static Radial Load Capacity
162,000 N

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7224, Bore Diameter 120 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 215 mm, Overall Width 40 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.