Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 150mm Bore, 270 OD 7230BG

Angular Bearing, 40 Deg, 150mm Bore, 270 OD (Discontinued)

  • Mfr # 7230BG
  • Zoro # G2379772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7230BG
Zoro #
G2379772
UPC #
454735944762
Country of Origin
Japan

Dimensions

Bore Dia.
150 mm
Outside Dia.
270 mm
Width
45 mm
Bore Diameter
150 mm
Shaft Fillet Radius
0.118 mm
Housing Fillet Radius
1.1 mm
Overall Width
45 mm
Outside Diameter
270 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Temp. Range (F)
-13 to 250
Static Load Capacity (Lb.)
53,000
Max. RPM
2,200 RPM
Dynamic Load Capacity (N)
4410
Static Load Capacity (N)
70,000
Dynamic Load Capacity (Lb.)
799,000
ABEC Tolerance
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Bearing Industry Number
7230
Brand & Part Number for Bearing Industry Number
NTN 7230BG
Contact Bearing Type
Angular Contact
Bearing Type
Single Bearing
Standards
ISO Certified
Static Radial Load Capacity
235,000 N
Contact Angle
40 Degrees
ISO Rating
Class 0
Cage Type
Machined
Minimum Temperature
-40 Degrees C
Maximum Temperature
120 Degrees C
ABEC Rating
1
System of Measurement
Metric
Matched Bearing Type
Not Matched/Single Bearing
Ring Material Grade
AISI 52100
Dynamic Radial Load Capacity
210,000 N
Cage Material & Brand
Brass : NTN
Maximum Speed
2,200 RPM
Closure
Open
Number of Rows
One
Lubricant Material
Grease, Oil
Finish
Chrome Plated

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7230, Bore Diameter 150 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 270 mm, Overall Width 45 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.