Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 20mm Bore, 47mm OD 7204BL1G

Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (Discontinued)

  • Mfr # 7204BL1G
  • Zoro # G0316075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7204BL1G
Zoro #
G0316075
UPC #
4547359437843
Country of Origin
Japan

Dimensions

Bore Dia.
20mm
Outside Dia.
47mm
Width
14mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Dynamic Load Capacity (N)
13,300
Dynamic Load Capacity (Lb.)
2990
Static Load Capacity (N)
7695
ABEC Tolerance
1
Temp. Range (F)
-13 to 250
Static Load Capacity (Lb.)
1730
Max. RPM
15,000

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.