Zoro Homepage

Angular Bearing, 40 Deg, 20mm Bore, 52mm OD

  • Mfr # 7304BG

  • Zoro # G0975082


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304BG
Zoro #
G0975082
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm
Outside Diameter
52 mm
Shaft Fillet Radius
0.043 mm
Housing Fillet Radius
0.6 mm
Bore Diameter
20 mm
Overall Width
15 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Steel
Max. RPM
13,000 RPM
Dynamic Load Capacity (Lb.)
3,900 lb
Static Load Capacity (Lb.)
2,170 lb
Dynamic Load Capacity (N)
17,348 N
Temp. Range (F)
-13 to 250
Static Load Capacity (N)
9,653 N
ABEC Tolerance
1
Ring Material Grade
AISI 52100
Contact Bearing Type
Angular Contact
Standards
ISO Certified
Cage Type
Pressed
Ring Material
Alloy Steel
ABEC Rating
1
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
Maximum Speed
13,000 RPM
Lubricant Material
Grease, Oil
Finish
Chrome Plated
Dynamic Radial Load Capacity
17,300 N
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Number of Rows
One
Bearing Industry Number
7304
Static Radial Load Capacity
9,650 N
Ball Material
Alloy Steel
Contact Angle
40 Degrees
Matched Bearing Type
Not Matched/Single Bearing
Closure
Open

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7304, Bore Diameter 20 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 13,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.