Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 20mm Bore, 52mm OD 7304BL1G

Angular Bearing, 40 Deg, 20mm Bore, 52mm OD (Discontinued)

  • Mfr # 7304BL1G
  • Zoro # G0275642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304BL1G
Zoro #
G0275642
UPC #
4547359448511
Country of Origin
Japan

Dimensions

Bore Dia.
20mm
Outside Dia.
52mm
Width
15mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Static Load Capacity (Lb.)
2170
ABEC Tolerance
1
Dynamic Load Capacity (Lb.)
3900
Static Load Capacity (N)
9653
Temp. Range (F)
-13 to 250
Dynamic Load Capacity (N)
17,348
Max. RPM
13,000

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.