Zoro Homepage

Angular Bearing, 40 Deg, 25mm Bore, 52mm OD

  • Mfr # 7205BG

  • Zoro # G3477171


product price: $60.49
/ea

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205BG
Zoro #
G3477171
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Overall Width
15 mm
Bore Diameter
25 mm
Outside Diameter
52 mm
Shaft Fillet Radius
0.039 mm
Housing Fillet Radius
0.6 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Steel
Static Load Capacity (Lb.)
2,110 lb
Max. RPM
12,000 RPM
Dynamic Load Capacity (Lb.)
3,300 lb
ABEC Tolerance
1
Dynamic Load Capacity (N)
14,679 N
Static Load Capacity (N)
9,386 N
Temp. Range (F)
-13 to 250
Ring Material Grade
AISI 52100
Number of Rows
One
Contact Bearing Type
Angular Contact
Maximum Temperature
120 Degrees C
Contact Angle
40 Degrees
Finish
Chrome Plated
Dynamic Radial Load Capacity
14,800 N
Standards
ISO Certified
Minimum Temperature
-40 Degrees C
ABEC Rating
1
Maximum Speed
12,000 RPM
Ball Material
Alloy Steel
Lubricant Material
Grease, Oil
ISO Rating
Class 0
System of Measurement
Metric
Cage Type
Pressed
Matched Bearing Type
Not Matched/Single Bearing
Bearing Industry Number
7205
Ring Material
Alloy Steel
Static Radial Load Capacity
9,400 N
Closure
Open

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7205, Bore Diameter 25 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 12,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.