Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 25mm Bore, 52mm OD 7205BL1G

Angular Bearing, 40 Deg, 25mm Bore, 52mm OD (Discontinued)

  • Mfr # 7205BL1G
  • Zoro # G2524006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205BL1G
Zoro #
G2524006
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Overall Width
15 mm
Bore Diameter
25 mm
Outside Diameter
52 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Temp. Range (F)
-13 to 250
Static Load Capacity (Lb.)
2,110
Max. RPM
12,000 RPM
ABEC Tolerance
1
Dynamic Load Capacity (Lb.)
3,300
Static Load Capacity (N)
9,386
Dynamic Load Capacity (N)
14,679
Maximum Temperature
250 Degrees F
Contact Angle
40 Degrees
Brand & Part Number for Bearing Industry Number
NTN 7205BL1G
Minimum Temperature
-13 Degrees F
Maximum Speed
12,000 RPM
Ring Material
Steel
Cage Material & Brand
Brass : NTN
ABEC Rating
1

Description

Angular Contact Ball Bearing, Bore Diameter 25 mm, Cage Material Brass, Contact Angle 40 Degrees , Maximum Speed 12,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -13 Degrees F, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Steel, ABEC Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.