Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 25mm Bore, 62mm OD 7305BL1G

Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (Discontinued)

  • Mfr # 7305BL1G
  • Zoro # G2018222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305BL1G
Zoro #
G2018222
UPC #
7439540094003
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Overall Width
17 mm
Outside Diameter
62 mm
Bore Diameter
25 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Max. RPM
11,000 RPM
Dynamic Load Capacity (N)
24,465
Static Load Capacity (N)
14,679
Dynamic Load Capacity (Lb.)
5,500
Temp. Range (F)
-13 to 250
Static Load Capacity (Lb.)
3,300
ABEC Tolerance
1
Minimum Temperature
-13 Degrees F
Maximum Speed
11,000 RPM
Brand & Part Number for Bearing Industry Number
NTN 7305BL1G
Ring Material
Steel
ABEC Rating
1
Contact Angle
40 Degrees
Maximum Temperature
250 Degrees F
Cage Material & Brand
Brass : NTN

Description

Angular Contact Ball Bearing, Bore Diameter 25 mm, Cage Material Brass, Contact Angle 40 Degrees , Maximum Speed 11,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -13 Degrees F, Outside Diameter 62 mm, Overall Width 17 mm, Ring Material Steel, ABEC Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.