Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 30mm Bore, 62mm OD 7206BL1G

Angular Bearing, 40 Deg, 30mm Bore, 62mm OD (Discontinued)

  • Mfr # 7206BL1G
  • Zoro # G2683816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7206BL1G
Zoro #
G2683816
UPC #
4547359439199
Country of Origin
Japan

Dimensions

Bore Dia.
30mm
Outside Dia.
62mm
Width
16mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Dynamic Load Capacity (N)
20,462
Temp. Range (F)
-13 to 250
Dynamic Load Capacity (Lb.)
4600
Static Load Capacity (N)
13,567
Max. RPM
11,000
ABEC Tolerance
1
Static Load Capacity (Lb.)
3050

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.